Relay, Ice Cube, 8 Blade, 15A, 300VAC, 120VAC Coil, 2PDT

Item #: 268144

Cat #: 782XBXM4L-110120A

UPC:

Documents & Guides
Relay, Ice Cube, 8 Blade, 15 Amp, 300 Volt AC, 120 Volt AC Coil, 2-Pole Double Throw, Plug-in
Sign In or Register to view pricing and more.

No associated products found.

Overview

Relay, Ice Cube, 8 Blade, 15 Amp, 300 Volt AC, 120 Volt AC Coil, 2-Pole Double Throw, Plug-in
Also known as: 782XBXM4L-110120A

Specifications

Volts AC Control: 120
Poles: 2
Type: 8 Blade, Relay, Ice Cube
Volts AC: 300
Amps: 15
Mounting: Plug
Volts AC Control: 120
Type: 8 Blade, Relay, Ice Cube
Amps: 15
Poles: 2
Volts AC: 300
Mounting: Plug

Customer Reviews

No reviews for this product
(0)