Three Light Fixture

Item #: 268111

Cat #: V1343-33

UPC: 748066013434

Sign In or Register to view pricing and more.
Documents & Guides
3 Light Wall Fixture, Max Wattage: 100, Medium Base, Dimensions: 24"x8"x9" (WxHxE), Color: Brushed Nickel, Shade: Alabaster Glass. Bulb Not Included.

Overview

3 Light Wall Fixture, Max Wattage: 100, Medium Base, Dimensions: 24"x8"x9" (WxHxE), Color: Brushed Nickel, Shade: Alabaster Glass. Bulb Not Included.
Also known as: 748066013434, V1343-33

Specifications

Wattage: 100
Color: Brushed Nickel
Length: 2 ft
Type: Bath/Wall Fixture
Wattage: 100
Length: 2 ft
Color: Brushed Nickel
Type: Bath/Wall Fixture

Customer Reviews

No reviews for this product
(0)