![Two Light Fixture Two Light Fixture](https://rexel-cdn.com/products/vinv134233.jpg?i=66218E47-FEFE-4B4B-A8AB-1EDEB434D265&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
2 Light Wall Fixture, Max Wattage: 100, Medium Base, Dimensions: 14"x8"x9" (WxHxE), Color: Brushed Nickel, Shade: Alabaster Glass. Bulb Not Included.
Overview
2 Light Wall Fixture, Max Wattage: 100, Medium Base, Dimensions: 14"x8"x9" (WxHxE), Color: Brushed Nickel, Shade: Alabaster Glass. Bulb Not Included.
Also known as: V1342-33
Specifications
Wattage: | 100 |
Color: | Brushed Nickel |
Length: | 14 in |
Type: | Bath/Wall Fixture |
Wattage: | 100 |
Length: | 14 in |
Color: | Brushed Nickel |
Type: | Bath/Wall Fixture |
Customer Reviews
No reviews for this product
(0)