Disconnect Switch, TeSys GS, Fusible, 3P, 600VAC, UL 30A, Type CC Fuse

Item #: 268096

Cat #: GS1DDU3

UPC: 785901179535

Disconnect Switch, TeSys GS, Fusible, 3-Pole, 600 Volt AC, UL 30 Amp, Type CC Fuse
Sign In or Register to view pricing and more.

Overview

Disconnect Switch, TeSys GS, Fusible, 3-Pole, 600 Volt AC, UL 30 Amp, Type CC Fuse
TeSys GS fuse switch-disconnector, 3 poles (3P), 30A/800V, to be used with class CC fuse links up to 30A, for motor applications up to 15kW@400V AC-23. To be equipped with a direct operating handle GS1AH106 (to be ordered separately), or with an external front side mounting operating handle (several models available). It provides screw terminals with 3P terminal shrouds, high short circuit current rating 100kA@600V. Add-on auxiliary contact modules front mounting GS1AM (early-break and position signaling) can complete the assembly (to be ordered separately). UL/CSA certified, Green Premium compliant (RoHS/REACh).
Also known as: 785901179535, GS1DDU3

Specifications

Type: Disconnect Switch, Fused, Compact
Poles: 3
Mounting: DIN Rail
Amps: 30
Class: CC
Volts AC: 600
Standards: California Proposition 65
Type: Disconnect Switch, Fused, Compact
Mounting: DIN Rail
Class: CC
Standards: California Proposition 65
Poles: 3
Amps: 30
Volts AC: 600

Customer Reviews

No reviews for this product
(0)