
Expanding Foam Sealant - 12oz Aerosol Can
Item #: 268074
Cat #: HF340
UPC: 781002909804
Expanding Sealant, Handi-Foam, Rating: R-5 per Inch, Includes: (1) 12 oz Aerosol Spray Can
Sign In or Register to view pricing and more.
No associated products found.
Overview
Expanding Sealant, Handi-Foam, Rating: R-5 per Inch, Includes: (1) 12 oz Aerosol Spray Can
Handi Foam Expanding Sealant is a moisture-cure polyurethane foam. It is used to seal, bond, retrofit, insulate, and deaden sound in electrical, plumbing, air-conditioning and refrigeration applications. It is specifically designed to be dispensed as a bead for filling cracks. Note: substrates must be clean, firm, and free of loose particles and dust.
Also known as: 781002909804, HF340, foamy foam, spray foam
Specifications
Size: | 12 oz, 12 |
Material: | Polyurethane |
Type: | Sealant |
Size: | 12 oz, 12 |
Type: | Sealant |
Material: | Polyurethane |
Customer Reviews
No reviews for this product
(0)