This product may not be available in all locations.

Terminal shrouds, TeSys GS, 3P, for switches 160 to 400A
Item #: 268059
Cat #: GS1AP43
UPC: 785901561972
Documents & Guides
Terminal shrouds, TeSys GS, 3P, for switches 160 to 400A
Sign In or Register to view pricing and more.
No associated products found.
Overview
Terminal shrouds, TeSys GS, 3P, for switches 160 to 400A
TeSys GS accessory, protection terminal shroud for 3-pole 200-400A IEC fuse switch-disconnectors GS1M, GS1N, GS1P, GS1Q, GS2M, GS2N, GS2P, GS2Q and 200A UL GS2MU. Made with a semi-transparent isolating material, the shroud protects against direct contact on terminals by providing a front face IP20 protection level. It can be used for upstream or downstream protection (2 pieces are necessary for full protection). Green Premium compliant (RoHS/REACh).
Also known as: 785901561972, GS1AP43
Specifications
Amps: | 200, 400 |
Type: | Terminal Shroud |
Standards: | California Proposition 65 |
Amps: | 200, 400 |
Standards: | California Proposition 65 |
Type: | Terminal Shroud |
Customer Reviews
No reviews for this product
(0)