This product may not be available in all locations.
2
more

Relay, Hermetic, Octal, 8 Pin, 12A, 300V, DPDT, 24VDC Coil
Item #: 268054
Cat #: 750XBXH-24D
UPC:
Documents & Guides
Relay, Hermetic, Octal, 8 Pin, 12 Amp, 300 Volt AC, 2-Pole Double Throw, 24 Volt DC Coil
Sign In or Register to view pricing and more.
Overview
Relay, Hermetic, Octal, 8 Pin, 12 Amp, 300 Volt AC, 2-Pole Double Throw, 24 Volt DC Coil
Also known as: 750XBXH-24D
Specifications
Type: | Hermetic, Relay, Octal |
Volts DC Control: | 24 |
Poles: | 2 |
Volts AC: | 300 |
Amps: | 12 |
Mounting: | Plug |
Type: | Hermetic, Relay, Octal |
Poles: | 2 |
Amps: | 12 |
Volts DC Control: | 24 |
Volts AC: | 300 |
Mounting: | Plug |
Customer Reviews
No reviews for this product
(0)