Terminal Shroud, for GS1 100A, Line or Load Side, 3 Piece Kit

Item #: 268051

Cat #: GS1AP33

UPC: 785901561934

Sign In or Register to view pricing and more.

Overview

Terminal Shroud, for GS1 100 Amp, Line or Load Side, 3 Piece Kit
Also known as: 785901561934, GS1AP33

Specifications

Poles: 3
Type: Terminal Shroud
Mounting: Device
Amps: 100
Standards: California Proposition 65
Poles: 3
Mounting: Device
Standards: California Proposition 65
Type: Terminal Shroud
Amps: 100

Customer Reviews

No reviews for this product
(0)