This product may not be available in all locations.
2
more

Relay, Hermetic, Octal, 8 Pin, 12A, 300V, DPDT, 120VAC Coil
Item #: 268040
Cat #: 750XBXH-120A
UPC:
Documents & Guides
Relay, Hermetic, Octal, 8 Pin, 12 Amp, 300 Volt AC, 2-Pole Double Throw, 120 Volt AC Coil
Sign In or Register to view pricing and more.
Overview
Relay, Hermetic, Octal, 8 Pin, 12 Amp, 300 Volt AC, 2-Pole Double Throw, 120 Volt AC Coil
Also known as: 750XBXH-120A
Specifications
Type: | Hermetic, Relay, Octal |
Volts AC Control: | 120 |
Poles: | 2 |
Volts AC: | 300 |
Amps: | 12 |
Mounting: | Plug |
Type: | Hermetic, Relay, Octal |
Poles: | 2 |
Amps: | 12 |
Volts AC Control: | 120 |
Volts AC: | 300 |
Mounting: | Plug |
Customer Reviews
No reviews for this product
(0)