Disconnect Switch, Non-Fused, NEMA 1, 60A, 3P, 600VAC, Heavy Duty

Item #: 26804

Cat #: HU362WH

UPC: 785901505648

Sign In or Register to view pricing and more.
Disconnect Switch, Non-Fusible, NEMA 1, 60 Amp, 3-Pole, 600 Volt AC, 250 Volt DC, Heavy Duty, Hubbellock Interlocked Receptacle

Overview

Disconnect Switch, Non-Fusible, NEMA 1, 60 Amp, 3-Pole, 600 Volt AC, 250 Volt DC, Heavy Duty, Hubbellock Interlocked Receptacle
Also known as: 785901505648, HU362WH

Specifications

Poles: 3
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 600
Amps: 60
Standards: California Proposition 65
Poles: 3
IP/NEMA Rating: NEMA 1
Amps: 60
Mounting: Surface
Volts AC: 600
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)