Relay, Ice Cube, 8-Pin, Octal, 16A, DPDT, 24VDC Coil

Item #: 268033

Cat #: 750XBXC-24D

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Relay, Ice Cube, 8-Pin, Octal, 16 Amp, Double Pole, Double Throw, 24 Volt DC Coil, Plani Cover

Overview

Relay, Ice Cube, 8-Pin, Octal, 16 Amp, Double Pole, Double Throw, 24 Volt DC Coil, Plani Cover
Also known as: 750XBXC-24D

Specifications

Volts DC Control: 24
Type: DPDT, 8-Pin, Relay
Poles: 2
Mounting: Socket
Phase: 1
Amps: 16
Volts DC Control: 24
Poles: 2
Phase: 1
Type: DPDT, 8-Pin, Relay
Mounting: Socket
Amps: 16

Customer Reviews

No reviews for this product
(0)