N1 HINGED COVER WIREWAY

Item #: 267937

Cat #: 4496GNK

UPC: 761515101506

Sign In or Register to view pricing and more.
Documents & Guides
UNT 4496GNK N1 HINGED COVER WIREWAY

Overview

UNT 4496GNK N1 HINGED COVER WIREWAY
Also known as: 761515101506, 4496GNK

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 4 in
Height: 4 in
Length: 96 in
Material: Steel
IP/NEMA Rating: NEMA 1
Width: 4 in
Length: 96 in
Color: Gray
Height: 4 in
Material: Steel

Customer Reviews

No reviews for this product
(0)