Incandescent Bulb, A19, 60W, 130V, Coated, Rough Service

Item #: 267862

Cat #: 09026A

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Bulb, 60 Watt, 130 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lamp Finish: Frosted, Coated, Rough Service 60ARS/SS 130V

Overview

Incandescent Bulb, 60 Watt, 130 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lamp Finish: Frosted, Coated, Rough Service 60ARS/SS 130V
Also known as: 09026A

Specifications

Base: Medium Screw (E26)
Volts AC: 130
Wattage: 60
Shape: A19 (Arbitrary)
Light Technology: Incandescent
Base: Medium Screw (E26)
Wattage: 60
Light Technology: Incandescent
Volts AC: 130
Shape: A19 (Arbitrary)

Customer Reviews

No reviews for this product
(0)