Fluorescent Lampholder, High-Output Base, White

Item #: 26786

Cat #: 13465

UPC: 078477456712

Documents & Guides
Fluorescent Lampholder, High-Output Base, Pedestal, 660W-600V, Recessed Double Contact, Stationary, Color: White.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Fluorescent Lampholder, High-Output Base, Pedestal, 660W-600V, Recessed Double Contact, Stationary, Color: White.
660W 600V Fluorescent Lampholder, Pedestal Base, High Output, Recessed Double Contact, White
Also known as: 078477456712, 13465

Specifications

Material: Thermoset
Wattage: 660
Color: White
Volts AC: 600
Light Technology: Fluorescent
Base: 1-Pin (Fa8)
Material: Thermoset
Color: White
Light Technology: Fluorescent
Wattage: 660
Volts AC: 600
Base: 1-Pin (Fa8)

Customer Reviews

No reviews for this product
(0)