Terminal Block, Marker, 44.5mm x 9.5mm, Beige, Fits Allen Bradley

Item #: 267844

Cat #: 1631930000

UPC: 008190206684

Documents & Guides
Terminal Block, Marker, 44.5 mm x 9.5 mm, Beige, Fits Allen Bradley
Sign In or Register to view pricing and more.

No associated products found.

Overview

Terminal Block, Marker, 44.5 mm x 9.5 mm, Beige, Fits Allen Bradley
Also known as: 008190206684, 1631930000

Specifications

Type: Terminal Block, Marker
Mounting: Device
Color: Beige
Height: 44.500 mm
Width: 9.500 mm
Type: Terminal Block, Marker
Color: Beige
Width: 9.500 mm
Mounting: Device
Height: 44.500 mm

Customer Reviews

No reviews for this product
(0)