MOLDED CASE CIRCUIT BREAKER 600V 30A

Item #: 267833

Cat #: HJL26030

UPC: 785901577935

Sign In or Register to view pricing and more.
Square D,MOLDED CASE CIRCUIT BREAKER 600V 30A,2-Pole,250 V DC-600 V AC,250 V DC-600 V AC,65 kA 480 V AC-100 kA 240 V AC-25 kA 600 V AC-20 kA 250 V DC,30 A,30 A,350 A,750 A,J,PowerPact,Provides overload and short circuit protection,UL Listed - CSA Certified - IEC Rated,circuit breaker,thermal-magnetic,unit mount

Overview

Square D,MOLDED CASE CIRCUIT BREAKER 600V 30A,2-Pole,250 V DC-600 V AC,250 V DC-600 V AC,65 kA 480 V AC-100 kA 240 V AC-25 kA 600 V AC-20 kA 250 V DC,30 A,30 A,350 A,750 A,J,PowerPact,Provides overload and short circuit protection,UL Listed - CSA Certified - IEC Rated,circuit breaker,thermal-magnetic,unit mount
PowerPact H Circuit Breaker,ThermMagn,30A,2P,600V,25kA
Also known as: 785901577935, HJL26030

Specifications

Mounting: Panel
Volts DC: 250
Poles: 2
Amps: 30
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 18 kA
Interrupt Rating AC: 25 kA
Mounting: Panel
Poles: 2
Volts AC: 600
Interrupt Rating DC: 18 kA
Volts DC: 250
Amps: 30
Standards: California Proposition 65
Interrupt Rating AC: 25 kA

Customer Reviews

No reviews for this product
(0)