Breaker, Molded Case, 15A, 2P, 600VAC, 25-100kAIC, PowerPact

Item #: 267819

Cat #: HJL26015

UPC: 785901839439

Sign In or Register to view pricing and more.
Breaker, Molded Case, 15 Amp, 2-Pole, 600 Volt AC, 25 -100 kAIC, 250 Volt DC 20 kAIC, PowerPact, Lug In/Lug Out

Overview

Breaker, Molded Case, 15 Amp, 2-Pole, 600 Volt AC, 25 -100 kAIC, 250 Volt DC 20 kAIC, PowerPact, Lug In/Lug Out
Also known as: 785901839439, HJL26015

Specifications

Mounting: Panel
Volts DC: 250
Poles: 2
Amps: 15
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 18 kA
Interrupt Rating AC: 25 kA
Mounting: Panel
Poles: 2
Volts AC: 600
Interrupt Rating DC: 18 kA
Volts DC: 250
Amps: 15
Standards: California Proposition 65
Interrupt Rating AC: 25 kA

Customer Reviews

No reviews for this product
(0)