This product has been discontinued.
1
more

Sign In or Register to view pricing and more.
Documents & Guides
Temperature Gun, Range: -20°F to 932°FTemperature Gun, Laser, Features: Measures Surface Temperature (-20°F - 932°F), 12:1 Distance to Spot Ratio & 0.1°F Resolution, Includes: (3) AA Batteries & Manual
Overview
Temperature Gun, Range: -20°F to 932°FTemperature Gun, Laser, Features: Measures Surface Temperature (-20°F - 932°F), 12:1 Distance to Spot Ratio & 0.1°F Resolution, Includes: (3) AA Batteries & Manual
The Milwaukee Laser TEMP-GUN™ Thermometer is a heavy duty pistol grip infrared thermometer for professional, residential, commercial and industrial applications. With a temperature range of -20 to 932°F, a 12 to 1 distance to spot ratio and a K-Type thermocouple for contact temperature, the new unit provides a safe and accurate way to measure surface temperature for a wide variety of applications. Additional features include user configurable, Hi/Low alarm limits, an ergonomic pistol grip design, rugged over-molding for increased durability and grip a large white on black display for clearer readings. Covered by Milwaukee 5-Year Warranty.
Also known as: 045242173785, 2266-20
Specifications
Customer Reviews
No reviews for this product
(0)