
Wedge Anchor, Stainless Steel, 1/2-13 x 5-1/2''
Item #: 267798
Cat #: WS12512
UPC: 781002703464
Documents & Guides
Wedge Anchor, Stainless Steel, 1/2-13 x 5-1/2' Inch, QTY 50
Sign In or Register to view pricing and more.
No associated products found.
Overview
Wedge Anchor, Stainless Steel, 1/2-13 x 5-1/2' Inch, QTY 50
Stainless Steel Wedge Anchors are fully threaded expanding anchors consisting of a stainless steel body and expansion clip, for use in normal and lightweight concrete. They feature a pilot on the hammered end to prevent first thread damage and are a non-bottom-bearing anchor. Common applications for use include structural connections, cable trays, strut, pipe supports, fire sprinklers and piping supports in concrete substrate. For installation instructions and weight loads, reference technical data sheet.
Also known as: 781002703464, WS12512
Specifications
Diameter: | 1/2 in |
Material: | Stainless Steel |
Length: | 5 1/2 in |
Size: | 1/2-13 |
Diameter: | 1/2 in |
Length: | 5 1/2 in |
Material: | Stainless Steel |
Size: | 1/2-13 |
Customer Reviews
No reviews for this product
(0)