3-3/4" Wedge Anchor, SS

Item #: 267783

Cat #: WS12334

UPC: 781002703426

Sign In or Register to view pricing and more.
Documents & Guides
Wedge Anchor Full Thread. Anchor Hole DIA: 1/2"-13. Overall Length: 3-3/4". Thread Length: 2-3/8". Stainless Steel. Box Quantity: 50. *Dottie Part# 59308.*

Overview

Wedge Anchor Full Thread. Anchor Hole DIA: 1/2"-13. Overall Length: 3-3/4". Thread Length: 2-3/8". Stainless Steel. Box Quantity: 50. *Dottie Part# 59308.*
Stainless Steel Wedge Anchors are fully threaded expanding anchors consisting of a stainless steel body and expansion clip, for use in normal and lightweight concrete. They feature a pilot on the hammered end to prevent first thread damage and are a non-bottom-bearing anchor. Common applications for use include structural connections, cable trays, strut, pipe supports, fire sprinklers and piping supports in concrete substrate. For installation instructions and weight loads, reference technical data sheet.
Also known as: 781002703426, WS12334

Specifications

Diameter: 1/2 in
Material: Stainless Steel
Length: 2 3/8 in
Diameter: 1/2 in
Length: 2 3/8 in
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)