Web Strap w/ Buckle, Nylon, 6', Green

Item #: 267750

Cat #: WS06

UPC: 781002241621

Sign In or Register to view pricing and more.
Documents & Guides
Web Strap with Buckle, Length, 6', Material: Nylon, Color: Green.

Overview

Web Strap with Buckle, Length, 6', Material: Nylon, Color: Green.
Web Straps are made of durable 1'' wide webbing with sturdy rust-resistant cam-lock buckles. They are ideal for securing lighty duty equipment, cargo and other small loads.
Also known as: 781002241621, WS06

Specifications

Color: Green
Type: Web Strap
Material: Nylon
Length: 6 ft
Color: Green
Material: Nylon
Type: Web Strap
Length: 6 ft

Customer Reviews

No reviews for this product
(0)