Sign In or Register to view pricing and more.
Web Strap with Buckle, Length, 4', Material: Nylon, Color: Yellow.
Overview
Web Strap with Buckle, Length, 4', Material: Nylon, Color: Yellow.
Web Straps are made of durable 1'' wide webbing with sturdy rust-resistant cam-lock buckles. They are ideal for securing lighty duty equipment, cargo and other small loads.
Also known as: 781002241614, WS04
Specifications
Type: | Web Strap |
Length: | 4 ft |
Material: | Nylon |
Color: | Yellow |
Type: | Web Strap |
Material: | Nylon |
Length: | 4 ft |
Color: | Yellow |
Customer Reviews
No reviews for this product
(0)