This product has been discontinued.
1
more
4" Square Exposed Work Cover, (1) Single Receptacle Power Outlet
Item #: 26773
Cat #: 816C
UPC: 050169999912
Sign In or Register to view pricing and more.
Documents & Guides
4 Inch Square, Exposed Work Cover, Type: (1) Single Receptacle, Opening Diameter: 2.480 Inch, 1/2 Inch Raised, Drawn, Metallic. Cubic Inches: 6.5
Overview
4 Inch Square, Exposed Work Cover, Type: (1) Single Receptacle, Opening Diameter: 2.480 Inch, 1/2 Inch Raised, Drawn, Metallic. Cubic Inches: 6.5
4 In. Square Exposed Work Covers - Raised 1/2 In., 1 Receptacle 2.480In. Dia.
Also known as: 050169999912, 816C
Specifications
Gangs: | 1 |
Material: | Steel |
Depth: | 1/2 in |
Cubic Inches: | 6.500 inĀ³ |
Gangs: | 1 |
Depth: | 1/2 in |
Material: | Steel |
Cubic Inches: | 6.500 inĀ³ |
Customer Reviews
No reviews for this product
(0)