
Masonry Drill Bit, 1/4"
Item #: 267693
Cat #: MD2
UPC: 781002302100
Documents & Guides
Drill Bit, Masonry, Length: 4", Diameter: 1/4", Shank Size: 1/4". **Dottie Part # 30210**
Sign In or Register to view pricing and more.
Overview
Drill Bit, Masonry, Length: 4", Diameter: 1/4", Shank Size: 1/4". **Dottie Part # 30210**
Masonry Drill Bits are designed for use in brick, concrete, slate, and cinder block. They are manufactured with a tungsten carbide tip for precise drilling and a tempered body for increased bit longevity. They are suitable for both rotary or percussion drilling.
Also known as: 781002302100, MD2
Specifications
Type: | Drill Bit |
Diameter: | 1/4 in |
Length: | 4 in |
Material: | Steel |
Type: | Drill Bit |
Length: | 4 in |
Diameter: | 1/4 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)