Cad Wireholder, Plated, Porc

Item #: 267687

Cat #: 1929-10

UPC: 663112300101

Sign In or Register to view pricing and more.
Documents & Guides
Porcelain Wireholder, Screw Type: Cad. Plated, Screw Length: 2-1/4 Inches

Overview

Porcelain Wireholder, Screw Type: Cad. Plated, Screw Length: 2-1/4 Inches
Also known as: 663112300101, 1929-10

Specifications

Type: Screw, Wireholder, Insulated
Length: 2 1/4 in
Diameter: 5/8 in
Material: Porcelain, Steel
Type: Screw, Wireholder, Insulated
Diameter: 5/8 in
Length: 2 1/4 in
Material: Porcelain, Steel

Customer Reviews

No reviews for this product
(0)