Hex Head Cap Screw, Steel, 5/16" x 2"

Item #: 267672

Cat #: MBS5162

UPC: 781002697541

Sign In or Register to view pricing and more.
Documents & Guides
Hex Head Cap Screw, Steel, Zinc Plated, 5/16" x 2"

Overview

Hex Head Cap Screw, Steel, Zinc Plated, 5/16" x 2"
Stainless Steel Hex Head Tap Bolts are used in non-critical applications or where corrosion resistance is the primary concern. They are used to pull assemblies together and are manufactured with 304 stainless steel. It is recommended that Stainless Steel Hex Head Tap Bolts be used with stainless steel nuts and washers.
Also known as: 781002697541, MBS5162

Specifications

Length: 2 in
Diameter: 5/16 in
Material: Steel - Grade 2
Length: 2 in
Material: Steel - Grade 2
Diameter: 5/16 in

Customer Reviews

No reviews for this product
(0)