
Hex Head Cap Screw, 3/8" x 3/4", Stainless Steel
Item #: 267644
Cat #: MBS3834
UPC: 781002698067
Sign In or Register to view pricing and more.
Documents & Guides
Hex Head Cap Screw. Size: 3/8" x 3/4". Hex Size: 9/16". 18-8 Stainless Steel. Partial Thread. Package Quantity: 100. *Dottie Part # 69806.*
Overview
Hex Head Cap Screw. Size: 3/8" x 3/4". Hex Size: 9/16". 18-8 Stainless Steel. Partial Thread. Package Quantity: 100. *Dottie Part # 69806.*
Stainless Steel Hex Head Tap Bolts are used in non-critical applications or where corrosion resistance is the primary concern. They are used to pull assemblies together and are manufactured with 304 stainless steel. It is recommended that Stainless Steel Hex Head Tap Bolts be used with stainless steel nuts and washers.
Also known as: 781002698067, MBS3834
Specifications
Length: | 3/4 in |
Diameter: | 3/8 in |
Material: | Stainless Steel |
Length: | 3/4 in |
Material: | Stainless Steel |
Diameter: | 3/8 in |
Customer Reviews
No reviews for this product
(0)