MOLDED CASE CIRCUIT BREAKER 480V 80A

Item #: 267615

Cat #: FAL34080

UPC: 78590152971

Sign In or Register to view pricing and more.
Documents & Guides
Square D,MOLDED CASE CIRCUIT BREAKER 480V 80A,480 V AC,50/60 Hz,80 A,F-frame,Molded Case Circuit Breaker,Thermal Magnetic,UL, CSA

Overview

Square D,MOLDED CASE CIRCUIT BREAKER 480V 80A,480 V AC,50/60 Hz,80 A,F-frame,Molded Case Circuit Breaker,Thermal Magnetic,UL, CSA
Also known as: 78590152971, FAL34080

Specifications

Poles: 3
Volts DC: 250
Volts AC: 480
Amps: 80
Standards: California Proposition 65
Poles: 3
Volts AC: 480
Standards: California Proposition 65
Volts DC: 250
Amps: 80

Customer Reviews

No reviews for this product
(0)