Hex Head Cap Screw, 1/4-20 x 3/4", 18-8 Stainless Steel

Item #: 267608

Cat #: MBS1434

UPC: 781002697060

Sign In or Register to view pricing and more.
Documents & Guides
Hex Head Cap Screw, 1/4-20 x 3/4 Inch, 18-8 Stainless Steel

Overview

Hex Head Cap Screw, 1/4-20 x 3/4 Inch, 18-8 Stainless Steel
Stainless Steel Hex Head Tap Bolts are used in non-critical applications or where corrosion resistance is the primary concern. They are used to pull assemblies together and are manufactured with 304 stainless steel. It is recommended that Stainless Steel Hex Head Tap Bolts be used with stainless steel nuts and washers.
Also known as: 781002697060, MBS1434

Specifications

Length: 3/4 in
Diameter: 1/4 in
Material: Stainless Steel
Screw Head: Hex
Size: 1/4-20
Length: 3/4 in
Material: Stainless Steel
Size: 1/4-20
Diameter: 1/4 in
Screw Head: Hex

Customer Reviews

No reviews for this product
(0)