Hex Head Cap Screw, Stainless Steel

Item #: 267563

Cat #: MBS122

UPC: 781002698524

Sign In or Register to view pricing and more.
Documents & Guides
Hex Head Cap Screw. Size: 1/2" x 2". Hex Size: 3/4". 18-8 Stainless Steel. Partial Thread. Package Quantity: 50. *Dottie Part # 69852.*

Overview

Hex Head Cap Screw. Size: 1/2" x 2". Hex Size: 3/4". 18-8 Stainless Steel. Partial Thread. Package Quantity: 50. *Dottie Part # 69852.*
Stainless Steel Hex Head Tap Bolts are used in non-critical applications or where corrosion resistance is the primary concern. They are used to pull assemblies together and are manufactured with 304 stainless steel. It is recommended that Stainless Steel Hex Head Tap Bolts be used with stainless steel nuts and washers.
Also known as: 781002698524, MBS122

Specifications

Diameter: 1/2 in
Length: 2 in
Material: Stainless Steel
Diameter: 1/2 in
Material: Stainless Steel
Length: 2 in

Customer Reviews

No reviews for this product
(0)