Disconnect Switch, Fused, NEMA 1, 400A, 3P, 240VAC, General Duty

Item #: 267529

Cat #: D325NT

UPC: 785901003649

Sign In or Register to view pricing and more.
Disconnect Switch, Fused, NEMA 1, 400 Amp, 3 Pole, 240 Volt AC, General Duty, 100 kAIC T

Overview

Disconnect Switch, Fused, NEMA 1, 400 Amp, 3 Pole, 240 Volt AC, General Duty, 100 kAIC T
Also known as: 785901003649, D325NT

Specifications

Poles: 3
Amps: 400
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 240
Standards: California Proposition 65
Poles: 3
Mounting: Surface
Volts AC: 240
Amps: 400
IP/NEMA Rating: NEMA 1
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)