Pillow Florescent Trim Only, White Acrylic, 51-1/2 x 15"

Item #: 2675

Cat #: 5912-68

UPC: 785652591280

Sign In or Register to view pricing and more.
Documents & Guides
Pillow Florescent Trim Only, White Acrylic, Size: 51-1/2 x 15 inch

Overview

Pillow Florescent Trim Only, White Acrylic, Size: 51-1/2 x 15 inch
Also known as: 785652591280, 5912-68

Specifications

Type: Replacement Lens
Color: White
Type: Replacement Lens
Color: White

Customer Reviews

No reviews for this product
(0)