FLDLGHT SS-PS SS 400W IB M-TAP

Item #: 267495

Cat #: NHIDPS4IB

UPC: 662276413351

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
FLDLGHT SS-PS SS 400W IB M-TAP

Overview

FLDLGHT SS-PS SS 400W IB M-TAP
Also known as: 662276413351, NHIDPS4IB

Specifications

IP/NEMA Rating: IP66
Wattage: 400
Color: Natural
Mounting: Trunnion
Volts AC Range: 120 - 277
IP/NEMA Rating: IP66
Color: Natural
Volts AC Range: 120 - 277
Wattage: 400
Mounting: Trunnion

Customer Reviews

No reviews for this product
(0)