8' General Purpose Strip, 120/277V

Item #: 267392

Cat #: SSF-296-UNV-EB81-U

UPC: 080083519569

Sign In or Register to view pricing and more.
Documents & Guides
8 Ft. General Purpose Strip, 2 Lamp, T8, Universal Electronic Ballast

Overview

8 Ft. General Purpose Strip, 2 Lamp, T8, Universal Electronic Ballast
The SSF Series is a functional and multi-purpose standard strip family that incorporates premium performance and construction durability. Designed with our easy-to-use Flip-Up socket design, the SSF significantly reduces installation time. The performance and application versatility of this series can be increased by incorporating symmetrical or asymmetrical reflectors. The SSF Series can be installed using various mounting methods and numerous options and accessories are available.
Also known as: 080083519569, SSF-296-UNV-EB81-U

Specifications

Wattage: 59
Length: 8 ft, 96 in
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Wattage: 59
Light Technology: Fluorescent
Length: 8 ft, 96 in
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)