This product may not be available in all locations.
3
more
Transformer, Control, 75VA, 600VAC x 120/240VAC, Open
Item #: 267388
Cat #: 9070T75D37
UPC: 785901966418
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Industrial Control, 75 VA, 600 Volt Primary x 120/240 Volt AC Secondary, Open
Overview
Transformer, Industrial Control, 75 VA, 600 Volt Primary x 120/240 Volt AC Secondary, Open
Also known as: 785901966418, 9070T75D37
Specifications
Type: | Industrial Control, Transformer |
Phase: | 1 |
Volt Amps: | 75 |
Primary Voltage: | 600 |
Type: | Industrial Control, Transformer |
Volt Amps: | 75 |
Phase: | 1 |
Primary Voltage: | 600 |
Customer Reviews
No reviews for this product
(0)