
Sign In or Register to view pricing and more.
Documents & Guides
Screw Kit, 335 Assorted #6 Wood Rockets. Yellow Zinc Steel. Includes: (80) 1", (70) 1-1/8", (65) 1-1/4", (45) 1-5/8", (40) 2", (35) 2-1/4". Package Quantity: 1. *Dottie Part # 15055.*
Overview
Screw Kit, 335 Assorted #6 Wood Rockets. Yellow Zinc Steel. Includes: (80) 1", (70) 1-1/8", (65) 1-1/4", (45) 1-5/8", (40) 2", (35) 2-1/4". Package Quantity: 1. *Dottie Part # 15055.*
The WR6 kit is a six compartment Wood Rocket kit that is comprised of six different lengths of #6 Wood Rockets. They are manufactured with a single lead point and spaced threads that create for a strong hold when fastening drywall or sheetrock to wood framing. Wood Rockets feature a countersunk bugle head that tapers down in to the drywall after installation to provide a clean, finished look.
Also known as: 781002150558, WR6, Wood rocket
Specifications
Screw Head: | Bugle |
Length: | 2 in , 1/2 in, 3/4 in, 1 1/2 in , 1 in |
Drive: | Phillips |
Material: | Steel |
Screw Head: | Bugle |
Drive: | Phillips |
Length: | 2 in , 1/2 in, 3/4 in, 1 1/2 in , 1 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)