4" Square Exposed Work Cover, (1) Duplex Receptacle, (1) Decora/GFCI

Item #: 26733

Cat #: 915C

UPC: 050169999981

Sign In or Register to view pricing and more.
4" Square, Exposed Work Cover, Type: Combination, (1) GFCI/Decora Receptacle & (1) Duplex Receptacle, 1/2" Raised, Drawn, Metallic. Cubic Inches: 7.3".

Overview

4" Square, Exposed Work Cover, Type: Combination, (1) GFCI/Decora Receptacle & (1) Duplex Receptacle, 1/2" Raised, Drawn, Metallic. Cubic Inches: 7.3".
RACOĀ® exposed work covers include required hardware for mounting the receptacle(s)RACOĀ® exposed work covers meet the requirements of the 2014 NEC Article 250.146(A). No bonding jumper is required for covers with: (1) Crushed cornersHardware and cover are packed in a poly-bag with printed catalog number, compliances and installation instructionsUL Listed
Also known as: 050169999981, 915C, decora duplex ir, duplex decora ir, industrial plate, Raised decora/ duplex

Specifications

Gangs: 2
Material: Steel
Depth: 1/2 in
Cubic Inches: 7.300 inĀ³
Gangs: 2
Depth: 1/2 in
Material: Steel
Cubic Inches: 7.300 inĀ³

Customer Reviews

No reviews for this product
(0)