![Terminal Block, Insert Markers, White, 40mm x 16.5mm, Paper Terminal Block, Insert Markers, White, 40mm x 16.5mm, Paper](https://rexel-cdn.com/products/16077100006300.jpg?i=37204D17-DDAF-4CE7-81F4-9317933C3753&f=420)
Terminal Block, Insert Markers, White, 40mm x 16.5mm, Paper
Item #: 267326
Cat #: 1607710000
UPC: 008190206103
Documents & Guides
Terminal Block, Insert Markers, White, 40mm x 16.5mm, Paper, 60 Numbers per Sheet, Standard Package Qty: 10, Order of 1 = 1 Sheet
Sign In or Register to view pricing and more.
No associated products found.
Overview
Terminal Block, Insert Markers, White, 40mm x 16.5mm, Paper, 60 Numbers per Sheet, Standard Package Qty: 10, Order of 1 = 1 Sheet
Also known as: 008190206103, 1607710000
Specifications
Height: | 40 mm |
Type: | Terminal Block, Insert Marker |
Mounting: | DIN Rail |
Color: | White |
Width: | 16.500 mm |
Height: | 40 mm |
Mounting: | DIN Rail |
Width: | 16.500 mm |
Type: | Terminal Block, Insert Marker |
Color: | White |
Customer Reviews
No reviews for this product
(0)