
Tap Bolt, Hex Head , 1/2 x 2", Silicon Bronze
Item #: 267312
Cat #: MBBZ122
UPC: 781002583301
Tap Bolt, Hex Head , 1/2 x 2 Inch, Silicon Bronze
Sign In or Register to view pricing and more.
Overview
Tap Bolt, Hex Head , 1/2 x 2 Inch, Silicon Bronze
Silicon Bronze Hex Head Tap Bolts are used with silicon bronze nuts and washers when fastening machinery/equipment in non-critical applications. They are a corrosion resistance and temperature resistance alloy, making them the superior choice over brass for marine applications. They can also be used where good electrical conductivity is needed such as for grounding applications.
Also known as: 781002583301, MBBZ122
Specifications
Diameter: | 1/2 in |
Material: | Silicon Bronze |
Length: | 2 in |
Screw Head: | Hex |
Diameter: | 1/2 in |
Length: | 2 in |
Material: | Silicon Bronze |
Screw Head: | Hex |
Customer Reviews
No reviews for this product
(0)