Limit Switch, Side Roller Arm, Severe Duty, 600V AC/DC, 20A, 2P

Item #: 267277

Cat #: 9007FTUB4

UPC: 785901904014

Sign In or Register to view pricing and more.
Limit Switch, Side Roller Arm, Severe/Mill Duty, 600 Volt AC/DC, 20 Amp, 2 Normally Open Contact, 1-Pole Double Throw

Overview

Limit Switch, Side Roller Arm, Severe/Mill Duty, 600 Volt AC/DC, 20 Amp, 2 Normally Open Contact, 1-Pole Double Throw
Also known as: 785901904014, 9007FTUB4

Specifications

Type: Side Roller Arm, Limit Switch
Amps: 20
Volts AC: 600
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Type: Side Roller Arm, Limit Switch
Volts AC: 600
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Amps: 20
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)