This product has been discontinued.
Encoder, Shaft, 1" Bore Size, 5-18VDC, High Range, 512 PPR
Item #: 267272
Cat #: M6-4S-2HX51-W003
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Encoder, Shaft, 1 Inch Bore Size, 5 - 18 Volt DC, High Range, 512 PPR
Overview
Encoder, Shaft, 1 Inch Bore Size, 5 - 18 Volt DC, High Range, 512 PPR
Also known as: M6-4S-2HX51-W003
Specifications
Diameter: | 1 in |
Type: | Shaft Encoder |
Range: | High |
RPM: | 5000 |
Volts DC Range: | 5 - 18 |
Diameter: | 1 in |
Range: | High |
Volts DC Range: | 5 - 18 |
Type: | Shaft Encoder |
RPM: | 5000 |
Customer Reviews
No reviews for this product
(0)