Limit Switch, Lever Arm, 3" Length, Nylon Roller, 5/8" Dia. 1/4" W

Item #: 267238

Cat #: 9007EA8

UPC: 785901781202

Sign In or Register to view pricing and more.
Limit Switch, Lever Arm, Zinc Die Cast, 3 Inch Length, Nylon Roller, 5/8 Inch Diameter, 1/4 Inch Width

Overview

Limit Switch, Lever Arm, Zinc Die Cast, 3 Inch Length, Nylon Roller, 5/8 Inch Diameter, 1/4 Inch Width
Also known as: 785901781202, 9007EA8

Specifications

Type: Lever Arm, Limit Switch, Roller
Mounting: Device
Diameter: 5/8 in
Width: 1/4 in
Length: 3 in
Material: Nylon
Standards: California Proposition 65
Type: Lever Arm, Limit Switch, Roller
Diameter: 5/8 in
Length: 3 in
Standards: California Proposition 65
Mounting: Device
Width: 1/4 in
Material: Nylon

Customer Reviews

No reviews for this product
(0)