
Mechanical Lug Straight, Copper, 1-Hole
Item #: 267227
Cat #: SLS-225
UPC: 783669823998
Copper Mechanical Lug Straight, Conductor Range 4/0-2, 1 Port, 1 Hole, 5/16in Bolt Size, UL, CSA
Sign In or Register to view pricing and more.
No associated products found.
Overview
Copper Mechanical Lug Straight, Conductor Range 4/0-2, 1 Port, 1 Hole, 5/16in Bolt Size, UL, CSA
Also known as: 783669823998, SLS-225
Specifications
Material: | Copper |
Mounting: | 1-Hole |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 2 - 4/0 |
Stud Size: | 5/16 in |
Material: | Copper |
Standards: | California Proposition 65 |
Stud Size: | 5/16 in |
Mounting: | 1-Hole |
Allowable Gauge Range: | 2 - 4/0 |
Customer Reviews
No reviews for this product
(0)