Pilot Light, 30mm, White Lens, 120VAC Transformer, 755 Lamp

Item #: 267201

Cat #: 9001SKP1W31

UPC: 785901041153

Sign In or Register to view pricing and more.
Pilot Light, 30 mm, Round, White Lens, 120 Volt AC, Transformer, NEMA 4/4X/13, Non-Metallic, Plastic Bezel

Overview

Pilot Light, 30 mm, Round, White Lens, 120 Volt AC, Transformer, NEMA 4/4X/13, Non-Metallic, Plastic Bezel
This Harmony 9001SK,white pilot light with transformer and plastic fresnel is supplied with 110V AC. It has a double insulated plastic bezel. It is easily installed into a standard 30mm diameter panel cut-outs and connected with simple screw-clamp connections. It is clearly distinguishable visually at a distance due to clear colors and illumination via integral LED, enabling complex machine statuses to be read at a glance. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant plastic body ensures product continues to operate even after severe accidents.
Also known as: 785901041153, 9001SKP1W31

Specifications

Mounting: Panel
Size: 30 mm
Color: White
Type: Pilot Light
Shape: Round
Standards: California Proposition 65
Mounting: Panel
Color: White
Shape: Round
Size: 30 mm
Type: Pilot Light
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)