Pilot Light, Plastic, Polycarbonate, Domed, Amber, 30mm, 110-120V AC/DC

Item #: 267194

Cat #: 9001SKP1A9

UPC: 785901041122

Sign In or Register to view pricing and more.
Pilot Light, Harmony 9001SK, Plastic, Polycarbonate, Domed, Amber, 30 mm, 110-120 Volt AC/DC

Overview

Pilot Light, Harmony 9001SK, Plastic, Polycarbonate, Domed, Amber, 30 mm, 110-120 Volt AC/DC
This Harmony 9001SK, amber pilot light with transformer and plastic dome is supplied with 110V AC. It has a double insulated plastic bezel. It is easily installed into a standard 30mm diameter panel cut-outs and connected with simple screw-clamp connections. It is clearly distinguishable visually at a distance due to clear colors and illumination via integral LED, enabling complex machine statuses to be read at a glance. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant plastic body ensures product continues to operate even after severe accidents.
Also known as: 785901041122, 9001SKP1A9

Specifications

Color: Amber
Type: Assembled, Pilot Light
Size: 30 mm
Standards: California Proposition 65
Color: Amber
Size: 30 mm
Type: Assembled, Pilot Light
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)