This product may not be available in all locations.
![Pilot Light, 30mm, No Lens, 120VAC Transformer, 755 Lamp Pilot Light, 30mm, No Lens, 120VAC Transformer, 755 Lamp](https://rexel-cdn.com/products/pdocref9001sk1858cpoda2016096pfiletyperendition4000png.jpg?i=EFE99FA4-1712-4E98-AED2-A7375A090845&f=420)
Pilot Light, 30mm, No Lens, 120VAC Transformer, 755 Lamp
Item #:
267185
Cat #:
9001SKP1
UPC:
78590145824
Sign In or Register to view pricing and more.
Documents & Guides
Pilot Light, 30 mm, Round, No Lens, 120 Volt AC, Transformer, NEMA 4/4X/13, Non-Metallic, Plastic Bezel
Overview
Pilot Light, 30 mm, Round, No Lens, 120 Volt AC, Transformer, NEMA 4/4X/13, Non-Metallic, Plastic Bezel
Also known as: 78590145824, 9001SKP1
Specifications
Mounting: | Panel |
Size: | 30 mm |
Volts AC: | 120 |
Material: | Plastic |
Type: | Transformer, Pilot Light |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
Mounting: | Panel |
Volts AC: | 120 |
Type: | Transformer, Pilot Light |
IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
Size: | 30 mm |
Material: | Plastic |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)