This product may not be available in all locations.
![Legend Plate, Pendant Station, Yellow, Black Text, BRIDGE: EAST-WEST Legend Plate, Pendant Station, Yellow, Black Text, BRIDGE: EAST-WEST](https://rexel-cdn.com/products/pdocrefpio00009176pfiletyperendition4000png.jpg?i=B75CCECC-6A57-4055-BA71-F177D43E56DC&f=420)
Legend Plate, Pendant Station, Yellow, Black Text, BRIDGE: EAST-WEST
Item #:
267170
Cat #:
9001SKN206
UPC:
78590152836
Sign In or Register to view pricing and more.
Documents & Guides
Legend Plate, Pendant Station, Yellow Background, Black Text, BRIDGE: EAST - WEST, 30 mm
Overview
Legend Plate, Pendant Station, Yellow Background, Black Text, BRIDGE: EAST - WEST, 30 mm
Also known as: 78590152836, 9001SKN206
Specifications
Mounting: | Direct |
Type: | Legend Plate, Pendant Station, BRIDGE:EAST-WEST |
Size: | 30 mm |
Material: | Plastic |
Standards: | California Proposition 65 |
Color: | Yellow |
Mounting: | Direct |
Size: | 30 mm |
Standards: | California Proposition 65 |
Type: | Legend Plate, Pendant Station, BRIDGE:EAST-WEST |
Material: | Plastic |
Color: | Yellow |
Customer Reviews
No reviews for this product
(0)