This product may not be available in all locations.
![Legend Plate, Pendant Station, Yellow, Black Text, TROLLY: NORTH-SOUTH Legend Plate, Pendant Station, Yellow, Black Text, TROLLY: NORTH-SOUTH](https://rexel-cdn.com/products/pdocref9001sk1858cpoda2016258pfiletyperendition4000png.jpg?i=68BCACAB-5271-4E37-B392-8916CE9584AA&f=420)
Legend Plate, Pendant Station, Yellow, Black Text, TROLLY: NORTH-SOUTH
Item #:
267162
Cat #:
9001SKN204
UPC:
78590152833
Sign In or Register to view pricing and more.
Documents & Guides
Legend Plate, Pendant Station, Yellow Background, Black Text, TROLLY: NORTH-SOUTH, 30 mm
Overview
Legend Plate, Pendant Station, Yellow Background, Black Text, TROLLY: NORTH-SOUTH, 30 mm
Also known as: 78590152833, 9001SKN204
Specifications
Mounting: | Direct |
Type: | Legend Plate, Pendant Station, TROLLEY:NORTH-SOUTH |
Size: | 30 mm |
Material: | Plastic |
Standards: | California Proposition 65 |
Color: | Yellow |
Mounting: | Direct |
Size: | 30 mm |
Standards: | California Proposition 65 |
Type: | Legend Plate, Pendant Station, TROLLEY:NORTH-SOUTH |
Material: | Plastic |
Color: | Yellow |
Customer Reviews
No reviews for this product
(0)