Slim T8 Undercabinets

Item #: 267160

Cat #: 8632EB

UPC: 622697414979

Sign In or Register to view pricing and more.
Documents & Guides
48" 1-Lamp 32W - No Rocker Switch - Slim T8 Undercabinets

Overview

48" 1-Lamp 32W - No Rocker Switch - Slim T8 Undercabinets
Also known as: 622697414979, 8632EB

Specifications

Wattage: 32
Type: Under Cabinet Accessory
Length: 4 ft, 48 in
Wattage: 32
Length: 4 ft, 48 in
Type: Under Cabinet Accessory

Customer Reviews

No reviews for this product
(0)