Pushbutton, Cover, Square, White, 30mm, for KXPA

Item #: 267148

Cat #: 9001KXAW8

UPC: 785901527862

Sign In or Register to view pricing and more.
Documents & Guides
Pushbutton, Cover, Square, White, 30 mm, for KXPA

Overview

Pushbutton, Cover, Square, White, 30 mm, for KXPA
Also known as: 785901527862, 9001KXAW8

Specifications

Size: 30 mm
Standards: California Proposition 65
Type: Pushbutton Cover
Size: 30 mm
Type: Pushbutton Cover
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)